Shop All Decorative Rugs
Flash Furniture
Turquoise 8' x 10' Modern Swirl Area Rug
Mfr # ACD-RG414-810-TQ-GG
Zoro # G204241695
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Turquoise
- Material Olefin, Polypropylene
- Overall Width 96
- Overall Height 0.5
- Overall Length 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ACD-RG414-810-TQ-GG
- Zoro # G204241695
- UPC # 840196359069
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Overall Width | 96 |
Overall Height | 0.5 |
Overall Length | 120 |
Details
Color | Turquoise |
Material | Olefin, Polypropylene |
Weight | 40 |
Description
Striking looks and beautiful, vibrant colors can be delivered right to your doorstep with the touch of a button. The dynamic swirl pattern of this modern area rug will give an instant refresh to any room. Place this rug anywhere in the home to add warmth to hardwood floors, define different areas in an open floorplan, or add depth and dimension to smaller spaces. This well woven area rug is constructed from long-lasting materials and is built to last. Non-shedding olefin fibers are colorfast, water and stain resistant and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7257)
- HOLLAND BAR STOOL CO University of New Mexico Double Neon 15" Clock (Clk15NewMex)
- FLASH FURNITURE Phantom Series Transparent Stacking Side Chair (FH-121-APC-GG)
- VINTIQUEWISE Antique Wooden Pirate Chest with Lion Rings and Lockable Latch (QI003316)
- FLASH FURNITURE Shag Style Diamond Trellis Area Rug - 8' x 10' - Ivory (RC-KJ-181070-01-810-GG)
- FLASH FURNITURE Distressed Vintage Medallion Area Rug - 5' x 7' - Blue Multi Polyester (RC-EG-202101-01-57-BL-GG)
- FLASH FURNITURE Purple 5' x 7' Modern Color Blocked Area Rug (ACD-RGTRZ861-57-PU-GG)
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- FLASH FURNITURE 4 Foot Round Braided Natural Jute Blend Area Rug (CI-19-3694-4-GG)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 8'x10' Area Rugs (AF-A110810F-810-GR-GG)
- LIVABLISS Lavable LVB-2312 Machine Washable Area Rug (LVB2312-23)
- Flash Furniture Decorative Rugs