Shop All Decorative Rugs
Flash Furniture
Turquoise 5' x 7' Modern Swirl Pattern Area Rug
Mfr # OKR-RG1103-57-TQ-GG
Zoro # G003676841
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Turquoise
- Material Olefin, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # OKR-RG1103-57-TQ-GG
- Zoro # G003676841
- UPC # 840196361666
- Country of Origin Turkey
- Category Decorative Rugs
Details
Color | Turquoise |
Material | Olefin, Polypropylene |
Description
Bring a dynamic look and feel to any space in your home with the spiral pattern of this modern area rug. Offering not only striking looks, this versatile contemporary accent rug adds warmth to hardwood floors, color in any area, and protects flooring in high-traffic areas. This well woven area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Modern materials allow today's rugs to last for years. Made from olefin fibers, this comfy area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Mahogany (LBC361230-MAH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Brown, Black (I 7161)
- MARTEX Flat Sheet, XL Full, Bone, Thread T200, PK6 (1A05392)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 8'x10' Area Rugs (AF-A110810F-810-GR-GG)
- FLASH FURNITURE Black 3 x 20 Traditional Persian Style Area Rug (NR-RG24-315-BK-GG)
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 4'x6' Area Rugs (AF-A110406F-46-GR-GG)
- FLASH FURNITURE Blue 8' x 10' Modern Color Blocked Area Rug (ACD-RGTRZ861-810-BL-GG)
- SAFAVIEH 2 ft. - 3 in. x 12 ft. Runner- Shag Himalaya Black Hand Loomed Rug (HIM610C-212)
- Flash Furniture Decorative Rugs