Shop All Decorative Rugs
Flash Furniture
Turquoise 4x4 Round Fluffy Faux Fur Area Rug
Mfr # YTG-RGS1917-44-TQ-GG
Zoro # G704241720
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Turquoise
- Material Acrylic, Polyester
- Pile Height 0.5
- Length (In.) 48
- Width (In.) 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # YTG-RGS1917-44-TQ-GG
- Zoro # G704241720
- UPC # 840196362397
- Country of Origin China
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 48 |
Width (In.) | 48 |
Overall Width | 48 |
Overall Height | 0.5 |
Overall Length | 48 |
Details
Color | Turquoise |
Material | Acrylic, Polyester |
Weight | 2.51 |
Description
Surround yourself in luxury at an affordable price with the up-market look of this faux fur area rug. Place this fluffy indoor area rug in your living room, the kids playroom, or anywhere else you want to add elegant comfort. This modern plush area rug will warm your hard flooring surfaces and add vibrant color to accent any decor. Ideal for busy households, this durable, long-lasting rug is a sound investment. Made from a blend of acrylic and polyester fibers, this luxe look area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The polyester backing is strong and durable and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim MFG232WH02 32 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG232WH02)
- ALERA Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black (SD4524BM)
- BOSS Drafting Stool (B315-Gy) W/Footring And Loop Arms (B1617-GY)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Blue (6GNL8)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- FLASH FURNITURE Brown 6' x 9' Southwestern Arrow Motif Area Rug (KP-RGB9072-69-BN-GG)
- FLASH FURNITURE Turquoise 8' x 8' Modern Ocean Waves Area Rug (ACD-RG410-88-TQ-GG)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- FLASH FURNITURE Blue 6 x 9 Southwestern Style Patterned Area Rug (OKR-RG1113-69-BL-GG)
- FLASH FURNITURE Gray 2' x 3' Abstract Design Accent Area Rug (ACD-RGTRZ863-23-GY-GG)
- SAFAVIEH 10 x 10 ft. Novelty 604Q Round Area Rug; Red & Taupe (NOV604Q-10R)
- Flash Furniture Decorative Rugs