Shop All Decorative Rugs
Flash Furniture
Turquoise 3' x 15' Modern Ocean Waves Area Rug
Mfr # ACD-RG410-315-TQ-GG
Zoro # G204241725
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Turquoise
- Material Olefin, Polypropylene
- Overall Width 31.2
- Weight 21
- Overall Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ACD-RG410-315-TQ-GG
- Zoro # G204241725
- UPC # 840196358994
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Overall Width | 31.2 |
Overall Height | 0.5 |
Overall Length | 181.2 |
Details
Color | Turquoise |
Material | Olefin, Polypropylene |
Weight | 21 |
Description
Let the dynamic composition of this ocean inspired area rug bring depth and dimension to any room in your home. Striking looks are just the beginning of the list of attributes this versatile modern accent rug features. Use this rug to add warmth to hardwood floors, color in any space, and define different areas in an open floorplan. This well woven area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Made from olefin fibers, this comfy area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", White Color (C778BP14WSL1X)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14W/W)
- OIF Big and Tall Chair, T-Bar, Black (1118)
- HASTINGS HOME Hastings Home 5-Tier Ladder Bookshelf, Slate Gray (420657LYO)
- FLASH FURNITURE Distressed Vintage Medallion Area Rug - 5' x 7' - Blue Multi Polyester (RC-EG-202101-01-57-BL-GG)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- FLASH FURNITURE Gray 5x7 Abstract Area Rug (ACD-RGTRZ863-57-GY-GG)
- FLASH FURNITURE Brown 6' x 9' Southwestern Arrow Motif Area Rug (KP-RGB9072-69-BN-GG)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- SAFAVIEH 4 x 4 ft. Round Braided Hand Woven RugIvory & Beige (BRD256B-4R)
- Flash Furniture Decorative Rugs