Shop All Decorative Rugs
Flash Furniture
Turquoise 2x7 Round Fluffy Faux Fur Area Rug
Mfr # YTG-RG1113-27-TQ-GG
Zoro # G106006231
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Turquoise
- Material Acrylic, Polyester
- Pile Height 0.5
- Length (In.) 84
- Width (In.) 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YTG-RG1113-27-TQ-GG
- Zoro # G106006231
- UPC # 840196362410
- Country of Origin China
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 84 |
Width (In.) | 24 |
Details
Color | Turquoise |
Material | Acrylic, Polyester |
Description
Surround yourself in luxury at an affordable price with the up-market look of this faux fur area rug. Place this fluffy indoor area rug in your living room, the kids playroom, or anywhere else you want to add elegant comfort. This modern plush area rug will warm your hard flooring surfaces and add vibrant color to accent any decor.
Ideal for busy households, this durable, long-lasting rug is a sound investment. Made from a blend of acrylic and polyester fibers, this luxe look area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The polyester backing is strong and durable and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ideal for busy households, this durable, long-lasting rug is a sound investment. Made from a blend of acrylic and polyester fibers, this luxe look area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The polyester backing is strong and durable and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Desk Shell, 30 in D, 60" W, 29-1/2 in H (H38932.N.S)
- TRADEMARK FINE ART Annelein Beukenkamp 'Rays Of Sun' Canvas Art, 14x32 (ALI38236-C1432GG)
- ELLE 240 TC White Goose Feather & Down Comforter, White, Full/Queen (EL007452)
- APW WYOTT Nut 8-32 (2C-89063)
- FLASH FURNITURE Red 5x7 Abstract Area Rug (ACD-RGTRZ863-57-RD-GG)
- FLASH FURNITURE 8'x10' White & Ivory Handwoven Geometric Area Rug (CI-20-9450A-810-CR-GG)
- FLASH FURNITURE Blue 2' x 7' Modern Color Blocked Area Rug (ACD-RGTRZ861-27-BL-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- FLASH FURNITURE Shag Style Diamond Trellis Area Rug - 8' x 10' - Ivory (RC-KJ-181070-01-810-GG)
- FLASH FURNITURE Distressed Vintage Medallion Area Rug - 5' x 7' - Blue Multi Polyester (RC-EG-202101-01-57-BL-GG)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Silver and Ivory (8905-284)
- Flash Furniture Decorative Rugs