Shop All Decorative Rugs
Flash Furniture
Turquoise 2' x 7' Modern Color Blocked Area Rug
Mfr # ACD-RGTRZ861-27-TQ-GG
Zoro # G203676931
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Turquoise
- Material Olefin, Polypropylene
- Overall Width 24
- Weight 6
- Overall Length 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ACD-RGTRZ861-27-TQ-GG
- Zoro # G203676931
- UPC # 840196360133
- Country of Origin Indonesia
- Category Decorative Rugs
Dimensions
Overall Width | 24 |
Overall Length | 84 |
Overall Height | 0.5 |
Details
Color | Turquoise |
Material | Olefin, Polypropylene |
Weight | 6 |
Description
If you love modern art, then the abstract color blocked pattern of this area rug is just the ticket to complete your design scheme. Offering not only striking looks, this versatile contemporary accent rug allows you to add warmth to hardwood floors, color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Modern materials allow today's rugs to last for years. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- NATIONAL PUBLIC SEATING Stacking Chair, 9100 Series, Vinyl Burgundy (9108-B)
- BOSS 24" D, Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood (N197-DW)
- LOCK-UP Lock-Up Mattress Encasement, Full (83FULENC)
- FLASH FURNITURE 8'x10' White & Ivory Handwoven Geometric Area Rug (CI-20-9450A-810-CR-GG)
- FLASH FURNITURE Blue 4' x 5' Diamond Patterned Area Rug (OKR-RG1106-45-BL-GG)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- FLASH FURNITURE Red 8' x 10' Distressed Abstract Area Rug (OKR-RG1100-810-RD-GG)
- FLASH FURNITURE Blue 8' x 10' Modern Color Blocked Area Rug (ACD-RGTRZ861-810-BL-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Black (RC-CR19-1330-810-WH-GG)
- LIVABLISS Frank Lloyd Wright x Surya Usonia USO-2304 Modern Area Rug (USO2304-71010)
- Flash Furniture Decorative Rugs