Shop All Furniture Accessories
Flash Furniture
Tufted Chair Cushion, White Vinyl
Mfr # SZ-TUFT-WHITE-GG
Zoro # G3639428
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam, Plywood, Vinyl
- Overall Height 1.5
- Weight 1.7
- Overall Length 15.75
- Overall Width 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SZ-TUFT-WHITE-GG
- Zoro # G3639428
- UPC # 847254064422
- Country of Origin China
- Category Furniture Accessories
Dimensions
Overall Height | 1.5 |
Overall Length | 15.75 |
Overall Width | 15.75 |
Details
Item | Tufted Chair Cushion,White Vinyl |
Color | White |
Material | Foam, Plywood, Vinyl |
Weight | 1.7 |
Description
Tufted Chair Cushion,White Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BKGY-GG)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- GLARO Umbrella Stand, 12 Umbrellas (1690SA)
- SAFCO Literature Org, Wood, Adjustable, 24, Oak (9423MO)
- FLASH FURNITURE Tufted Chair Cushion, Black Vinyl (SZ-TUFT-BLACK-GG)
- FLASH FURNITURE Fabric Cushion, Snow White, 15"Wx15"Dx2"H (LE-L-C-SN-WH-GG)
- FLASH FURNITURE Replacement Foot Cap for Chairs, Beige (LE-L-3-BGE-CAPS-GG)
- FLASH FURNITURE Ganging Clips, Plastic, Black (LE-3-BK-GANG-GG)
- FLASH FURNITURE Chiavari Chair Cushion, Soft Ivory (LE-L-C-WHITE-GG)
- FLASH FURNITURE Replacement Cap, Black (LE-L-3-BK-CAPS-GG)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Satin Brass (01110788SB1)
- Flash Furniture Furniture Accessories