Shop All Dining Room Chairs
Flash Furniture
Tufted Black Dining Chair
Mfr # LE-B-B-T-MON-GG
Zoro # G7093967
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam; Back, Seat: Vinyl
- Overall Height 39"
- Overall Depth 20"
- Frame Material Resin
- Backrest Tufted Padded Rounded Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-B-B-T-MON-GG
- Zoro # G7093967
- UPC # 889142740490
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Overall Height | 39" |
Overall Depth | 20" |
Width | 19-3/4" |
Details
Item | King Louis Chair |
Material | Foam; Back, Seat: Vinyl |
Frame Material | Resin |
Backrest | Tufted Padded Rounded Back |
Color | Tufted Black Vinyl/Black Frame |
Series | Hercules |
Weight Capacity | 900 lb. |
Description
Tufted Black Dining Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Executive Chair, 22 1/2-, No Arm (GO-1235-BK-FAB-GG)
- GIFTMARK Giftmark 1410W Child's Spindle Rocking Chair White (1410W)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H682.L.S)
- VIDEO MOUNT PRODUCTS Heavy Duty Vented Wall Shelf (VWS)
- FLASH FURNITURE 18" Dark Gray LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-GY-BK-GG)
- FLASH FURNITURE Black Commercial Wooden Spindle Back Chairs, PK 2 (ZH-8101WR-BK-2-GG)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK4 (4-XU-DG-W0236-GG)
- FLASH FURNITURE 18" Dark Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-DB-BK-GG)
- FLASH FURNITURE Dining Chair, Hercules, Walnut Wood (XU-DG-W0006-WAL-GG)
- FLASH FURNITURE Dining Chair, School House Back, Mah Wood (XU-DG-W0006-MAH-GG)
- PROGRESSIVE FURNITURE Dining Room Dining Chair, 2PK (D884-61)
- Flash Furniture Dining Room Chairs