Shop All Folding Chairs
Flash Furniture
Trieste Contemporary Adjustable Height Barstool in Black Fabric
Mfr # 2-DS-8121A-BLK-F-GG
Zoro # G2788145
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Bar Stool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-DS-8121A-BLK-F-GG
- Zoro # G2788145
- UPC # 889142876892
- Country of Origin China
- Category Folding Chairs
Details
Item | Trieste Contemporary Adjustable Hei,PK2 |
Color | Black Fabric |
Style | Bar Stool |
Description
This inviting, adjustable height barstool creates a warm, and welcoming feeling to the kitchen, dining or bar area. The curved modish back and deep cushion seating adds a level of comfort. The seat is padded with 2.5" of foam and upholstered in a gorgeous, yet durable fabric upholstery. The swivel seat easily adjusts from counter to bar height using the convenient gas lift handle, located just below the seat. The chrome base and footrest complement the chair's fashionable design. To help provide additional protection to the floors, the base has a concealed plastic ring. Designed for residential use, this barstool is an excellent choice when you want a contemporary look for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 3/4" (812012)
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 30x47 (1X03034-C3047GG)
- TRADEMARK FINE ART Howard Robinson 'Alaskan Malamute' Canvas Art, 35x35 (ALI24031-C3535GG)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- FLASH FURNITURE White Plastic Folding Chair (6-DAD-YCD-50-WH-GG)
- FLASH FURNITURE Black School House Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-DG6Q4BSCH-BLKV-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 6 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (6-LE-L-3-WHITE-GG)
- FLASH FURNITURE Folding Chair, Double Braced, Black Metal (BD-F002-BK-GG)
- FLASH FURNITURE HERCULES Series Early American Cross Back Chair (2-XU-X-EA-GG)
- FLASH FURNITURE Nesting Series Transparent Stacking Side Chair, PK4 (4-FH-173-APC-GG)
- REGENCY Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (8 Pack)- Black (4400BK8PK)
- Flash Furniture Folding Chairs