Shop All Activity & Classroom Tables
Flash Furniture
Trapezoid Table, Trapezoid, Lckng Casters, Yl, 30"x60", 29 X 57 X 25.37, Yellow
Mfr # XU-A3060-TRAP-YEL-T-P-CAS-GG
Zoro # G3639811
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Trapezoid
- Width 29
- Length 57
- Tabletop Material Chrome, Laminate, Particleboard, Steel
- Tabletop Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-A3060-TRAP-YEL-T-P-CAS-GG
- Zoro # G3639811
- UPC # 847254080682
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 29 |
Length | 57 |
Height | 25.37 |
Depth | 57-1/4" |
Details
Item | Table,Trapezoid,Lckng Casters,Yl,30"x60" |
Shape | Trapezoid |
Tabletop Material | Chrome, Laminate, Particleboard, Steel |
Tabletop Color | Yellow |
Frame Color | Yellow |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Type | Height Adjustable Short Leg Activity Table |
Color | Yellow |
Material | Laminate (Table Top) |
Surface Material | Laminate |
Description
Table,Trapezoid,Lckng Casters,Yl,30 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Round IndestrucTable® Classic Folding Table, Charcoal - 60" Round, Blow Molded Polyethylene Top (65267)
- RAYMOND PRODUCTS Folding Chair & Table Strg Cart, 400 lb. (940)
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- FLASH FURNITURE Square Folding Table, 34.5" W, 34.5" L, 29" H, Plastic Top, White (DAD-MJZ-88-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2460-REC-GY-H-A-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-10-CARD-GG)
- FLASH FURNITURE Rectangle Table Set, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-RED-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-9-KID-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- Flash Furniture Activity & Classroom Tables