Shop All Activity & Classroom Tables
Flash Furniture
Trapezoid Activity Table, 29 X 57 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Yellow
Mfr # XU-A3060-TRAP-YEL-T-A-GG
Zoro # G3639881
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Trapezoid
- Width 29
- Length 57
- Tabletop Material Chrome, Laminate, Particleboard, Steel
- Tabletop Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-A3060-TRAP-YEL-T-A-GG
- Zoro # G3639881
- UPC # 847254024013
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 29 |
Length | 57 |
Height | 30.125 |
Depth | 57-1/4" |
Details
Item | Activity Table |
Shape | Trapezoid |
Tabletop Material | Chrome, Laminate, Particleboard, Steel |
Tabletop Color | Yellow |
Frame Color | Yellow |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Yellow |
Material | Laminate (Table Top) |
Type | Standard Height Adjustable Leg - Activity Table |
Surface Material | Laminate |
Description
Activity Table,Trapezoid,Yl,30 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Gel Infused Memory Foam Mattress Topper with Ventilation for Support, Cooling, Comfort King, 2-inch (167920CAU)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3060-TRAP-YEL-T-P-GG)
- FLASH FURNITURE Round Activity Table, 60" X 60" X 25.37", Laminate Top, Red (XU-A60-RND-RED-T-P-CAS-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-004-2-MOON-TBL-BLUE-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-10-CARD-GG)
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-004-2-MOON-TBL-NAT-GG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown (YU-YCX-0013-2-RECT-TBL-NAT-E-GG)
- Flash Furniture Office & School Tables