Shop All Activity & Classroom Tables
Flash Furniture
Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow
Mfr # XU-A3060-TRAP-YEL-T-P-GG
Zoro # G3640049
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Trapezoid
- Width 29
- Length 57
- Tabletop Material Chrome, Laminate, Particleboard, Steel
- Tabletop Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-A3060-TRAP-YEL-T-P-GG
- Zoro # G3640049
- UPC # 847254024099
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 29 |
Length | 57 |
Height | 25.125 |
Depth | 57-1/4" |
Details
Item | Activity Table |
Shape | Trapezoid |
Tabletop Material | Chrome, Laminate, Particleboard, Steel |
Tabletop Color | Yellow |
Frame Color | Yellow |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Type | Height Adjustable Short Leg Activity Table |
Material | Laminate (Table Top) |
Color | Yellow |
Surface Material | Laminate |
Description
Activity Table,Trapezoid,Yl,30 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- OFFICESOURCE OS Big & Tall Collection Big and Tall Executive High Back Chair with Chrome Frame (21041ABK)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- FLASH FURNITURE Right Handed Tablet Arm Chair, Plastic, Bk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-01-PAD-RTAB-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3060-TRAP-YEL-T-A-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3060-TRAP-RED-T-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 25.125", Laminate Top, Wood Grain (XU-A3048-REC-OAK-T-P-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Green (YU-YCX-002-2-SQR-TBL-GREEN-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-P-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Wood Grain (XU-A48-RND-OAK-T-P-GG)
- FLASH FURNITURE Crescent 25.125 X 35.5 X 23.5, Plastic, Steel Top, Brown (YU-YCY-093-CIR-TBL-NAT-GG)
- Flash Furniture Office & School Tables