Shop All Activity & Classroom Tables
Flash Furniture
Trapezoid Activity Table, 29 W X 57 L X 25.125 H, Chrome, Laminate, Particleboard, Steel
Mfr # XU-A3060-TRAP-OAK-T-P-GG
Zoro # G3639330
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Trapezoid
- Width 29
- Length 57
- Tabletop Material Chrome, Laminate, Particleboard, Steel
- Tabletop Color Wood Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-A3060-TRAP-OAK-T-P-GG
- Zoro # G3639330
- UPC # 847254024068
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 29 |
Length | 57 |
Height | 25.125 |
Depth | 57-1/4" |
Details
Item | Activity Table |
Shape | Trapezoid |
Tabletop Material | Chrome, Laminate, Particleboard, Steel |
Tabletop Color | Wood Grain |
Frame Color | Oak |
Frame Material | Metal |
Finish | Oak Laminate |
Assembled/Unassembled | Unassembled |
Material | Laminate (Table Top) |
Type | Height Adjustable Short Leg Activity Table |
Color | Oak |
Surface Material | Laminate |
Description
Activity Table,Trapezoid,Oak,30 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Orange Plastic Stack Chair (5-RUT-2-OR-GG)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75 in., 46 x 48, Black (121542)
- DESIGN TOSCANO Holiday Dog Ornaments, PK 25 (JH95763)
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Side Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-SIDE-CHAIR-WALNUT)
- FLASH FURNITURE Trapezoid Activity Table, 29 W X 57 L X 25.37 H, Chrome, Laminate, Particleboard, Steel, Wood Grain (XU-A3060-TRAP-OAK-T-P-CAS-GG)
- FLASH FURNITURE Square Folding Table, 24" W X 24" L X 20.25" H, Vinyl, Blue (JB-TABLE-GG)
- FLASH FURNITURE Square Folding Table, 24" W X 24" L X 20.25" H, Vinyl, Blue (JB-9-KID-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 72" L X 25.37" H, Laminate, Wood Grain (XU-A3072-REC-OAK-T-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 60" L X 30.125" H, Laminate, Yellow (XU-A3060-REC-YEL-T-A-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60" W X 66" L X 30.37" H, Laminate, Grey (XU-A6066-HRSE-GY-T-A-CAS-GG)
- FLASH FURNITURE Square Activity Table, 24 W X 24 L X 23.75 H, Plastic, Steel, Red (YU-YCX-002-2-SQR-TBL-RED-GG)
- Flash Furniture Activity & Classroom Tables