Shop All Counter Height Stools
Flash Furniture
Transparent Stool, 25.75"H
Mfr # FH-118-APC1-GG
Zoro # G3604778
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Caster Type Rubber Glides
- Seat Height Range 25-3/4"
- Material Polycarbonate
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FH-118-APC1-GG
- Zoro # G3604778
- UPC # 889142060673
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 25-3/4" |
Details
Color | Clear |
Caster Type | Rubber Glides |
Material | Polycarbonate |
Frame Material | Plastic |
Backrest | Backless |
Seat Material | Plastic |
Finish | Transparent Crystal |
Description
Transparent Stool,25.75"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Time Tracker® Mini Timer (LER6909)
- CONTEMPO Metal Legs, 2, Contempo, Silver (50880-1151)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1014-GG)
- LIPPERT KIT - WINDOW - THIN SHADE (806621)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- FLASH FURNITURE 24" High Black-Gold Metal Counter Height Stool (CH-61200-24-BQ-GG)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- FLASH FURNITURE Metal Counter Stool, 24", Copper (ET-3534-24-POC-WD-GG)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Walnut Seat (XU-DG-60402-BAR-WALW-GG)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- Flash Furniture Counter Height Stools