Shop All Adjustable Bar Stools
Flash Furniture
Tractor Stool w/Back, Orange/Yellow
Mfr # LF-215-YELLOW-GG
Zoro # G3635191
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 22" to 30-1/2"
- Weight Capacity 250 lb.
- Material Chrome
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LF-215-YELLOW-GG
- Zoro # G3635191
- UPC # 812581012163
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 22" to 30-1/2" |
Details
Color | Yellow |
Caster Type | Plastic Glides |
Weight Capacity | 250 lb. |
Material | Chrome |
Frame Material | Metal |
Finish | Shiny |
Seat Material | Plastic |
Item | Tractor Stool w/Back,Orange/Yellow |
Description
Tractor Stool w/Back,Orange/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Fairys Helping Hands Accessory Valet (SP140)
- FLASH FURNITURE Brown Aged LeatherSoft Recliner & Curved Ottoman (BT-7821-VIN-GG)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBL)
- MONARCH SPECIALTIES Artificial Plant, 14" Tall, Ficus, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 2, Decorative (I 9585)
- FLASH FURNITURE Tractor Seat and Chrome Drft Stool, Orang (LF-215-ORANGEYELLOW-GG)
- FLASH FURNITURE Tractor Seat Stool, Red (LF-215-RED-GG)
- FLASH FURNITURE Tractor Seat Chrome Frame, Apple Green (LF-215-APPLEGREEN-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- FLASH FURNITURE Mid-Back Tractor Seat w/Chrome Frame, Blk (LF-215-BLK-GG)
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Nav (BR-VDHSO-RG-RC-8582)
- Flash Furniture Adjustable Bar Stools