Shop All Adjustable Bar Stools
Flash Furniture
Tractor Stool, Silver, Chrome Frame
Mfr # LF-214A-SILVER-GG
Zoro # G3637818
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Dual-Wheeled
- Seat Height Range 20-1/4" to 25-3/4"
- Weight Capacity 250 lb.
- Material Steel, Chrome
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LF-214A-SILVER-GG
- Zoro # G3637818
- UPC # 812581010640
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/4" to 25-3/4" |
Details
Color | Silver |
Caster Type | Dual-Wheeled |
Weight Capacity | 250 lb. |
Material | Steel, Chrome |
Frame Material | Metal |
Finish | Silver |
Backrest | Backless |
Seat Material | Plastic |
Item | Tractor Stool,Silver,Chrome Frame |
Description
Tractor Stool,Silver,Chrome Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Lenox Steel Coffee Table, Chelsea Mahogany (LS0840)
- DUCK BRAND Bath Mat Softex 17X36Wht (393477)
- IMPERIAL Imperial 741013 Baseline Sports NFL New York Giants Counter & Pub Chair; Set Of 2 (741013)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black Mesh (BL-ZP-806-BK-GG)
- FLASH FURNITURE Tractor Seat and Chrome Stool, Orange (LF-214A-ORANGEYELLOW-GG)
- FLASH FURNITURE Tractor Seat w/Chrome Frame, Wine Red (LF-214A-WINERED-GG)
- FLASH FURNITURE Tractor Seat, Chrome Stool, Pink (LF-214A-PINK-GG)
- FLASH FURNITURE Black Quilted Vinyl Adjustable Height Barstool, Arms, Chrome Base, PK2 (2-CH-102029-BK-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-132330-BK-GG)
- FLASH FURNITURE Black Vinyl Adjustable Height Barstool (CH-122070-BKBK-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-TC3-1002-WH-GG)
- Flash Furniture Adjustable Bar Stools