Shop All Adjustable Bar Stools
Flash Furniture
Tractor Seat w/Chrome Frame, Green
Mfr # LF-215-GREEN-GG
Zoro # G3639017
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 22" to 30-1/2"
- Weight Capacity 250 lb.
- Material Plastic
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LF-215-GREEN-GG
- Zoro # G3639017
- UPC # 812581014129
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 22" to 30-1/2" |
Details
Color | Green |
Caster Type | Plastic Glides |
Weight Capacity | 250 lb. |
Material | Plastic |
Frame Material | Metal |
Finish | Shiny |
Seat Material | Plastic |
Item | Tractor Seat w/Chrome Frame,Green |
Description
Tractor Seat w/Chrome Frame,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dryer Heating Element Connction Wire Kit (279457)
- TRADEMARK FINE ART Oscar Ortiz 'Remembranzas' Canvas Art, 24x32 (ALI45150-C2432GG)
- HOLLAND BAR STOOL CO 25" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C425ColoUn)
- HON Task Chair, Black (5705GA10T)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- FLASH FURNITURE Tractor Seat and Chrome Drft Stool, Orang (LF-215-ORANGEYELLOW-GG)
- FLASH FURNITURE Gray/White Mid-Back Drafting Chair - Flip-Up Arms (BL-LB-8801X-D-GR-WH-GG)
- FLASH FURNITURE Wood Barstool, Walnut w/Curved Back (SD-2203-WAL-GG)
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- FLASH FURNITURE Tractor Seat w/Chrome Frame, Nauticl Bl (LF-215-NAUTICALBLUE-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, BF, Cast, Gry (BR-VMBST-RG-T1-BF-RC-8605)
- Flash Furniture Adjustable Bar Stools