Shop All Adjustable Bar Stools
Flash Furniture
Tractor Seat Stool, Wine Red
Mfr # LF-215-WINERED-GG
Zoro # G3638938
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 22" to 30-1/2"
- Weight Capacity 250 lb.
- Material Chrome
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # LF-215-WINERED-GG
- Zoro # G3638938
- UPC # 812581010817
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 22" to 30-1/2" |
Details
Color | Wine Red |
Caster Type | Plastic Glides |
Weight Capacity | 250 lb. |
Material | Chrome |
Frame Material | Metal |
Finish | Shiny |
Seat Material | Plastic |
Item | Tractor Seat Stool,Wine Red |
Description
Tractor Seat Stool,Wine Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Waterfall, 100 in wide x 60 in high (BG-WW-WFL-100)
- ACURITE Digital Led Wall Clock, w/In Temp (75127A1)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" to 21-1/2" Height, Adjustable Arms, Black (BT-6191H-BK-GG)
- LUXOR Height Adj, Rolling TV Stand (FP1000)
- FLASH FURNITURE Gold Adjustable Barstool (2-CH-181070-26S-GLD-GG)
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- FLASH FURNITURE Purple Vinyl Adjust Barstool, Counter Ht Swivel, Chrome Ped Base, PK2 (2-CH-92023-1-PUR-GG)
- FLASH FURNITURE Gray Vinyl Adjustable Height Barstool (CH-122070-GY-GG)
- FLASH FURNITURE Mid-Back Tractor Seat w/Chrome Frame, Blk (LF-215-BLK-GG)
- FLASH FURNITURE Black Vinyl Adjustable Height Barstool (CH-122070-BKBK-GG)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-CF-EC)
- Flash Furniture Adjustable Bar Stools