Shop All Adjustable Bar Stools
Flash Furniture
Tractor Seat, Chrome Stool, Pink
Mfr # LF-214A-PINK-GG
Zoro # G3635237
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Dual-Wheeled
- Seat Height Range 20-1/4" to 25-3/4"
- Weight Capacity 250 lb.
- Material Steel, Chrome
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # LF-214A-PINK-GG
- Zoro # G3635237
- UPC # 812581012286
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/4" to 25-3/4" |
Details
Color | Pink |
Caster Type | Dual-Wheeled |
Weight Capacity | 250 lb. |
Material | Steel, Chrome |
Frame Material | Metal |
Finish | Pink Finish |
Backrest | Backless |
Seat Material | Plastic |
Item | Tractor Seat,Chrome Stool,Pink |
Description
Tractor Seat,Chrome Stool,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Safeguard Latch Strike, -1/8 to 1/4" (10056005002)
- EDLUND Knife and Gear Kit, PK6 (KT2700)
- CAROLINES TREASURES Purple Iris Wall or Door Hanging Prints (IBD0256DS812)
- REGENCY Niche Mia Bentwood Round Accent Side Table- Mocha Walnut Beige (2018MWBG)
- FLASH FURNITURE Tractor Seat and Chrome Stool, Orange (LF-214A-ORANGEYELLOW-GG)
- FLASH FURNITURE Tractor Seat w/Chrome Frame, Wine Red (LF-214A-WINERED-GG)
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (DS-801-CONT-WH-GG)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- FLASH FURNITURE Black Quilted Vinyl Adjustable Height Barstool, Arms, Chrome Base, PK2 (2-CH-102029-BK-GG)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTHBST-CR-NF-EG)
- Flash Furniture Adjustable Bar Stools