Shop All Patio Dining Tables
Flash Furniture
Tory 35in. x 59in. Rect Patio Tbl w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame in Slvr
Mfr # TLH-SC-094L-SV-GG
Zoro # G311222174
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 51 lbs.
- Width 35 in.
- Material Glass, Steel
- Capacity 130 lbs.
- Color Clear Top/Silver Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-SC-094L-SV-GG
- Zoro # G311222174
- UPC # 840196320014
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 35 in. |
Length | 59 in. |
Details
Weight | 51 lbs. |
Material | Glass, Steel |
Capacity | 130 lbs. |
Color | Clear Top/Silver Frame |
Finish | Silver Powder Coat |
Shape | Rectangle |
Description
Dine alfresco in the comfort of your own home with this large rectangular glass patio table. With a seating capacity for up to six family members, everyone is welcome. The thick tempered glass top consists of an umbrella hole for a market umbrella to help shade you while eating and socializing. The rippled top is smooth to the touch to keep your beverages and dinnerware level. Enhance your restaurant patio space with this dining table to accommodate larger families who wish to dine outdoors without the hassle of rearranging multiple tables together. Whether you use indoors or outdoors, or for your home or business, you will appreciate having a dedicated space to spend with family and friends. Make the perfect pairing with our indoor-outdoor dining chairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON STEP JACK STABIL-STEP ADJUST FROM 4IN-7IN (JSS-4)
- STENS Bushing Kit For Club Car Oem : 102506601 (225-824)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .095" by 866', 3Lb Spool (20-102)
- CHAMPION POWER EQUIPMENT Hydraulic Log Splitter, Portable, 7 t (90720)
- FLASH FURNITURE 32in Square Gray Wash Bar Height Poly Slat Table (XU-HW1045-3232-GY-GG)
- FLASH FURNITURE 31.5 SQ Bar Top Table Brown Poly Top/Black Frame (JJ-T14619H-80-BRBK-GG)
- FLASH FURNITURE 35.5" SQ Lt Gray Steel Patio Table-Umbrella Hole (CO-6-SIL-GG)
- FLASH FURNITURE Marseille French Bistro 31.5in. Table, Blk Textilene, Glass Top, Bamboo Print Alum Frame in Natural (SDA-AD641011-80-BK-NAT-GG)
- FLASH FURNITURE Gray/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-GRY-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Faux Teak Slatted Top (XU-DG-UH3048-GG)
- CLASSIC ACCESSORIES Cover, Rnd Table Top Heater (55-571-011501-00)
- Flash Furniture Patio Furniture