Tory 35in. x 59in. Rect Patio Table w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame, Blk
Mfr # TLH-SC-094L-BLK-GG
Zoro # G111222220
Key Features
- Finish Black Powder Coat
- Capacity 130 lbs.
- Weight 51 lbs.
- Material Glass, Steel
- Length 59 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-SC-094L-BLK-GG
- Zoro # G111222220
- UPC # 196861007224
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 59 in. |
Width | 35 in. |
Details
Finish | Black Powder Coat |
Capacity | 130 lbs. |
Weight | 51 lbs. |
Material | Glass, Steel |
Color | Clear Top/Black Frame |
Shape | Rectangle |
Description
Dine alfresco in the comfort of your own home with this large rectangular glass patio table. With a seating capacity for up to six family members, everyone is welcome. The thick tempered glass top consists of an umbrella hole for a market umbrella to help shade you while eating and socializing. The rippled top is smooth to the touch to keep your beverages and dinnerware level. Enhance your restaurant patio space with this dining table to accommodate larger families who wish to dine outdoors without the hassle of rearranging multiple tables together. Whether you use indoors or outdoors, or for your home or business, you will appreciate having a dedicated space to spend with family and friends. Make the perfect pairing with our indoor-outdoor dining chairs.
- •Rectangular Glass Patio Table With Seating for 6
- •Residential and Restaurant Grade Dining Table
- •5mm Thick Clear Tempered Glass With Smooth Rippled Top Design
- •Top Size: 35"W x 59"L x 1.5" Lip With 2.5" Umbrella Hole
- •Base Size: 27"W x 52"D
- •All-Weather Black Powder Coated Frame With Plastic Floor Glides
- •Outdoor patio table for deck, patio, or poolside
- •Pairs With our indoor-outdoor dining chairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 012-PSQ500 W 8 X 1 Pan Head Square Recess Screw, Pack of 500 - 1", White (012-PSQ500 W 8 X 1)
- VIRCO Core-a-Gator® Series Lightweight, Institutional Strength Folding Table 30" X 96" Rectangle-Greystone (613096)
- TOMAHAWK POWER 3 HP Honda Tamping Rammer w Wheels (JX60H + JX60H-WHEELS)
- ZORO APPROVED SUPPLIER Rainbow In-Line 50 Replacement Spa Filter Cartridge Compatible PRB50-IN, C-4950, FC-2390 (WS.RBW2390)
- FLASH FURNITURE Mellie 31.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-3-BK-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- FLASH FURNITURE Marseille French Bistro 31.5in. Table, Blk Textilene, Glass Top, Bamboo Print Alum Frame in Natural (SDA-AD641011-80-BK-NAT-GG)
- FLASH FURNITURE 32in Square Gray Wash Bar Height Poly Slat Table (XU-HW1045-3232-GY-GG)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- FLASH FURNITURE Bellamy 31.5'' Silver Round Tempered Glass Metal Table (TLH-070-2-SV-GG)
- PREFERRED NATION 2-Tier Folding Table, Blue (P7384.BLUE)
- Flash Furniture Outdoor Tables