Shop All Patio Dining Tables
Flash Furniture
Tory 31.5in. x 55in. Bronze Rectangular Tempered Glass Metal Table w/Umbrella Hole
Mfr # TLH-089-BZ-GG
Zoro # G511222196
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze Powder Coat
- Width 31.5 in.
- Material Glass, Plastic, Steel
- Length 55 in.
- Color Clear Top/Bronze Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-089-BZ-GG
- Zoro # G511222196
- UPC # 840196320021
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 31.5 in. |
Length | 55 in. |
Details
Finish | Bronze Powder Coat |
Material | Glass, Plastic, Steel |
Color | Clear Top/Bronze Frame |
Weight | 51 lbs. |
Capacity | 130 lbs. |
Shape | Rectangle |
Description
Dine alfresco in the comfort of your own home with this large rectangular glass patio table. With a seating capacity for up to six family members, everyone is welcome. The thick tempered glass top consists of an umbrella hole for a market umbrella to help shade you while eating and socializing. The rippled top is smooth to the touch to keep your beverages and dinnerware level. Enhance your restaurant patio space with this dining table to accommodate larger families who wish to dine outdoors without the hassle of rearranging multiple tables together. Whether you use indoors or outdoors, or for your home or business, you will appreciate having a dedicated space to spend with family and friends. Make the perfect pairing with our indoor-outdoor dining chairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11 ft 4 in x 23 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX7)
- NATIONAL HARDWARE Professional Choice Silver Stainless Steel Thumb Door/Gate Latch (N348-508)
- A & I PRODUCTS Pin, Lift Arm, Cat I & II 8" x2" x6" (A-LP009)
- MAYNE Cape Cod Patio Planter 14x14 - White (4836-W)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Table w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame, Blk (TLH-SC-094L-BLK-GG)
- FLASH FURNITURE Mellie 23.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BZ-GG)
- FLASH FURNITURE 35" SQ Patio Table with Gray Wash Faux Teak Top (XU-DG-UH8100-GY-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Black Frame (JJ-T14623H-76-BRBK-GG)
- FLASH FURNITURE 28" Square White Steel Patio Table - Event Table (CO-5-WH-GG)
- FLASH FURNITURE Barker 31.5'' Silver Square Tempered Glass Metal Table (TLH-073A-2-SV-GG)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- Flash Furniture Outdoor Tables