Shop All Patio Dining Chairs & Stools
Flash Furniture
Tolleson Adirondack Dining Chair w/Fold Out Cup Holder, Weather Resistant Recycled HDPE in White
Mfr # LE-HMP-2037-10-WHT-GG
Zoro # G411664874
original price:
$165.99
15% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic: Polyethylene (HDPE)
- Width 25.25"
- Length 25.25"
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-2037-10-WHT-GG
- Zoro # G411664874
- UPC # 196861154799
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 25.25" |
Length | 25.25" |
Details
Color | White |
Material | Plastic: Polyethylene (HDPE) |
Weight Capacity | 300 lb |
Description
Give your hospitality spaces an instant upgrade and lots of cozy comfort with this all-weather Adirondack style dining chair. Beautifully crafted to fit in any dcor, this indoor/outdoor dining chair is ideal for your commercial lounge and dining areas as well as patio or poolside and can pull double duty as indoor seating. The supportive vertical back paired with the slanted seat with a waterfall front allows your whole body to relax. Integrated arms relieve tension from the neck and shoulders and boast a fold out cupholder on the right side to free up your hands. Comprised of recycled HDPE, this dining chair mimics the look of wood, but is stronger and doesn't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this Adirondack chair out year round while great looks mean you can bring it into your lobby or sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of this fabulous Adirondack dining chair with cupholder. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Quickwind(TM) Weedwacker(R) String Trimm (CMZST260H)
- PARKPOWER BY MARINCO ParkPower by Marinco 6364CRV.VPK Connector and Waterproof Boot - 50 Amp (6364CRV.VPK)
- ILC Replacement for Ezgo / Cushman / Textron 611282 (611282 EZGO / CUSHMAN / TEXTRON)
- AFTERMARKET New Dipper Cylinder 140965A1 Fits Case Loader Backhoe 590Sl, 590Sm (HYI40-1400)
- FLASH FURNITURE Black All-Weather Armless Steel Dining Chair, 4PK (4-XU-CH-10318-BK-GG)
- FLASH FURNITURE 2Pack 30" High White Metal Barstool with Slat Back (2-CH-61200-30-WH-GG)
- FLASH FURNITURE Lila 4 Pack Beige Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BGE-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Yellow Metal Indoor-Outdoor Chair (2-CH-61200-18-YL-GG)
- FLASH FURNITURE 30" High White Metal Indoor-Outdoor Barstool (CH-31320-30GB-WH-GG)
- MANHATTAN COMFORT Nightingdale 7-Piece Outdoor Dining Set in Red, White and Black (OD-DS001-RD)
- Flash Furniture Patio Furniture