Shop All Patio Dining Chairs & Stools
Flash Furniture
Tolleson Adirondack Dining Chair w/Fold Out Cup Holder, Weather Resistant Recycled HDPE in Gray
Mfr # LE-HMP-2037-10-GRY-GG
Zoro # G811664818
original price:
$149.99
6% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic: Polyethylene (HDPE)
- Width 25.25"
- Length 25.25"
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-2037-10-GRY-GG
- Zoro # G811664818
- UPC # 196861154782
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 25.25" |
Length | 25.25" |
Details
Color | Gray |
Material | Plastic: Polyethylene (HDPE) |
Weight Capacity | 300 lb |
Description
Give your hospitality spaces an instant upgrade and lots of cozy comfort with this all-weather Adirondack style dining chair. Beautifully crafted to fit in any dcor, this indoor/outdoor dining chair is ideal for your commercial lounge and dining areas as well as patio or poolside and can pull double duty as indoor seating. The supportive vertical back paired with the slanted seat with a waterfall front allows your whole body to relax. Integrated arms relieve tension from the neck and shoulders and boast a fold out cupholder on the right side to free up your hands. Comprised of recycled HDPE, this dining chair mimics the look of wood, but is stronger and doesn't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this Adirondack chair out year round while great looks mean you can bring it into your lobby or sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of this fabulous Adirondack dining chair with cupholder. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN 4x4 Notched Spreader (16286)
- SEYMOUR MIDWEST Claw Cultivator, 1 Prong, 60" Handle (42201)
- BRIGGS & STRATTON ROD-PUSH (691836)
- NOVELTY MANUFACTURING Novelty Manufacturing NOV0312805 12 in. Dolce Round Planter - Black (NOV0312805)
- FLASH FURNITURE Commercial Black Restaurant Stack Chair with Arms (TLH-018C-BK-GG)
- FLASH FURNITURE Lila 4 Pack Beige Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BGE-GG)
- FLASH FURNITURE Lila 4 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BK-GG)
- FLASH FURNITURE Set of 2 Black All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-BK-2-GG)
- FLASH FURNITURE Set of 2 Indoor/Outdoor Faux Teak Patio Chairs (2-XU-DG-HW6006-GG)
- FLASH FURNITURE 5 Pack Coral Steel Patio Arm Chair with Round Back (5-CO-3-RED-GG)
- LANCASTER TABLE & SEATING Green Powder Coated Aluminum Outdoor Arm Chair (427CALUARMGN)
- Flash Furniture Outdoor Chairs