Shop All Patio Dining Chairs & Stools
Flash Furniture
Tolleson 7 Pc Adirondack Set w/72-in Rectangle Recycled HDPE Table and 6 Chairs w/Cupholders, Gry
Mfr # LE-HMP-158-2037-GRY-GG
Zoro # G812176198
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-158-2037-GRY-GG
- Zoro # G812176198
- UPC # 196861154881
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Give your hospitality spaces an instant upgrade and lots of cozy comfort with this all-weather Adirondack style 7 piece dining set. Beautifully crafted to fit in any dcor, this indoor/outdoor table and chair set is ideal for your commercial lounge and dining areas as well as patio or poolside and can pull double duty as indoor seating. Six comfortable chairs boast supportive vertical backs, integrated armrests with foldout cupholders, and slanted waterfall front seats that allow your whole body to relax while the round dining table features a slatted Adirondack style top that pairs beautifully with the chairs. Comprised of recycled HDPE, this patio set mimics the look of wood, but is stronger allowing the chairs to hold up to 300 lbs. static weight and the table supports up to 200 lbs. static weight. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade and weather resistance allows you to leave this dining set out year round while great looks mean you can bring it into your lobby or sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth or soft brush and water based cleaner is all that is needed to maintain the looks of this fabulous Adirondack ensemble.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Young Explorers Indoor/Outdoor Adventure (218130-01)
- PRECISION Enduron Foam Marker Concentrate (652-01)
- DR. EARTH Rose & Flower Fertlzr 4# (702P)
- KENYON 16 ga Trenching Shovel, 48 in L Polymer with Fiberglass Core Handle (89243)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Orange Metal Indoor-Outdoor Chair (2-CH-61200-18-OR-GG)
- FLASH FURNITURE Lila 4 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BK-GG)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 2PK (2-XU-CH-10318-ARM-SIL-GG)
- FLASH FURNITURE All-Weather Armless Dining Chair, Black, Steel, 22-1/2 in L x 22-1/4 in W x 32-3/4 in H (XU-CH-10318-BK-GG)
- FLASH FURNITURE 4PK Gray Outdoor Stack Chair w/ Flex Material (4-JJ-303C-G-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Black Metal Indoor-Outdoor Chair (2-CH-61200-18-BK-GG)
- Flash Furniture Patio Dining Chairs & Stools