Flash Furniture

Tolleson 7 Pc Adirondack Set w/72-in Rectangle Recycled HDPE Table and 6 Chairs w/Cupholders, Blk


product price: $1,500.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Give your hospitality spaces an instant upgrade and lots of cozy comfort with this all-weather Adirondack style 7 piece dining set. Beautifully crafted to fit in any dcor, this indoor/outdoor table and chair set is ideal for your commercial lounge and dining areas as well as patio or poolside and can pull double duty as indoor seating. Six comfortable chairs boast supportive vertical backs, integrated armrests with foldout cupholders, and slanted waterfall front seats that allow your whole body to relax while the round dining table features a slatted Adirondack style top that pairs beautifully with the chairs. Comprised of recycled HDPE, this patio set mimics the look of wood, but is stronger allowing the chairs to hold up to 300 lbs. static weight and the table supports up to 200 lbs. static weight. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade and weather resistance allows you to leave this dining set out year round while great looks mean you can bring it into your lobby or sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and water and a neutral detergent is all that is needed to maintain the looks of this fabulous Adirondack ensemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.