Shop All Patio Dining Chairs & Stools
Flash Furniture
Tolleson 5-Pc Adirondack Dining Set w/48-in Rnd Recycled HDPE Table and 4 Chairs w/Cupholders, Wht
Mfr # LE-HMP-248-2037-WHT-GG
Zoro # G012176219
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-248-2037-WHT-GG
- Zoro # G012176219
- UPC # 196861154928
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Give your hospitality spaces an instant upgrade and lots of cozy comfort with this all-weather Adirondack style 5 piece dining set. Beautifully crafted to fit in any dcor, this indoor/outdoor table and chair set is ideal for your commercial lounge and dining areas as well as patio or poolside and can pull double duty as indoor seating. Four comfortable chairs boast supportive vertical backs, integrated armrests with foldout cupholders, and slanted waterfall front seats that allow your whole body to relax while the round dining table features a slatted Adirondack style top that pairs beautifully with the chairs. Comprised of recycled HDPE, this patio set mimics the look of wood, but is stronger allowing the chairs to hold up to 300 lbs. static weight and the table supports up to 200 lbs. static weight. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade and weather resistance allows you to leave this dining set out year round while great looks mean you can bring it into your lobby or sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and water and a neutral detergent is all that is needed to maintain the looks of this fabulous Adirondack ensemble.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-40X60)
- OLD SMOKEY Products 21 in. Charcoal Grill Silver (#22)
- ARNOLD MOWER WHEEL 12""UNIV HIGH (490-324-0002)
- MATABI Complete Handle (84941801)
- FLASH FURNITURE 5Pack Coral Steel Patio Arm Chair with Square Back (5-CO-2-RED-GG)
- FLASH FURNITURE Gael Commercial Grade Blue Metal Indoor-Outdoor Chair (CH-61200-18-BL-GG)
- FLASH FURNITURE 5 Pack Coral Steel Patio Arm Chair with Round Back (5-CO-3-RED-GG)
- FLASH FURNITURE Set of 2 Natural All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-NAT-2-GG)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- Flash Furniture Patio Furniture