Shop All Patio Dining Chairs & Stools
Flash Furniture
TLH-020-BK-GG 29'' Black Rattan Indoor / Outdoor Stackable Chair with Aluminum Frame
Mfr # 354TLH020BK
Zoro # G111630643
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 354TLH020BK
- Zoro # G111630643
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Picture this Flash Furniture TLH-020-BK-GG 29'' black rattan indoor / outdoor stackable chair with aluminum frame in your sandwich shop corner bistro or sidewalk cafe! The perfect marriage of style and functionality this sturdy chair will add casual charm to a variety of settings. This chair's black woven rattan seat and back add a cozy touch to its minimalist aluminum frame.This durable aluminum chair is designed for maximum usability as well as style - it's light enough to carry with ease and stack up to 20 chairs high yet it will support up to 352 lb. The chair is meant for indoor and outdoor usage alike and will serve as a reliable sidewalk patio or poolside staple at your establishment. If you choose to use the chair indoors its plastic floor glides will keep your floors scratch-free. For a hardy modern and versatile seating option look no further than this black rattan indoor / outdoor stackable chair.Overall Dimensions:Width: 21 3/4''Depth: 22''Height: 29''Seat Width: 17''Seat Depth: 16''Seat Height from floor: 17''Back Width: 12''Back Height: 14''Capacity: 352 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD IRRIGATION TIMER 4 ZONE (SST400IN)
- HASTINGS HOME Brushed Microfiber 3-piece Bed Linens with Fitted, Flat Sheet, and Pillowcase (Twin, Silver Gray) (289120OQM)
- MTD Blade-Xtreme 21.23 (742P04308-X)
- BRIGGS & STRATTON Gas Cap / Gauge (7019377YP)
- FLASH FURNITURE Crystal Teal-Blue Metal Indoor-Outdoor Stackable Chair (4-ET-3534-CB-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- FLASH FURNITURE 5PK Brown Outdoor Stack Chair w/ Flex Material (5-JJ-303C-B-GG)
- FLASH FURNITURE Red All-Weather Steel Dining Chair (XU-CH-10318-ARM-RED-GG)
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (5-CO-2-SIL-GG)
- FLASH FURNITURE 4PK Gray Outdoor Stack Chair w/ Flex Material (4-JJ-303C-G-GG)
- Flash Furniture Patio Furniture