Shop All Bar Height Stools
Flash Furniture
Teal No Back Metal Stool, 30"
Mfr # 4-ET-BT3503-30-CB-WD-GG
Zoro # G2795705
product price: $368.99
/pk 4, $92.25/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crystal Teal-Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-ET-BT3503-30-CB-WD-GG
- Zoro # G2795705
- UPC # 889142867630
- Country of Origin China
- Category Bar Height Stools
Details
Item | Teal No Back Metal Stool,30",PK4 |
Color | Crystal Teal-Blue |
Description
Teal No Back Metal Stool,30 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 42 in. Desk Shell- Mahogany (LDS4224MH)
- CRC White Cart 14Oz Bx/10, Sl3150 (SL3150)
- LUXOR TailFin Plastic Stackable Stools, PK5 (STKSTOOL-5)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-BLK2)
- FLASH FURNITURE 4PK 24"H Backless Green-Blue Counter Height Stool (4-ET-BT3503-24-DB-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Mahogany Sea (XU-DG-60116-GRD-BAR-MAHW-GG)
- FLASH FURNITURE Stool, Hercules, Walnut Wood (XU-DG-W0006BAR-WAL-GG)
- FLASH FURNITURE 2 Pack Brown LeatherSoft Barstools with Gold Tips (AY-S02-BR-GG)
- FLASH FURNITURE 4PK 30"H No Back Black-Gold Square Metal Barstool (4-CH-31320-30-BQ-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool, 2PK (2-XU-CH-10318-B-SIL-GG)
- LUMISOURCE Viva Adjustable Swivel Barstool in Clear Acrylic (BS-VIVA ACR C)
- Flash Furniture Bar Height Stools