Shop All Patio Dining Chairs & Stools
Flash Furniture
Teal Metal Outdoor Stool, 30"
Mfr # ET-3534-30-CB-GG
Zoro # G3606202
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Caster Type Rubber Glides
- Seat Height Range 30"
- Frame Material Metal
- Backrest Curved Back with Vertical Slat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ET-3534-30-CB-GG
- Zoro # G3606202
- UPC # 889142049654
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Seat Height Range | 30" |
Details
Item | Teal Metal Outdoor Stool,30" |
Color | Crystal Teal-Blue |
Material | Rubber |
Caster Type | Rubber Glides |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Weight Capacity | 500 lb. |
Finish | Powder-Coated |
Description
Teal Metal Outdoor Stool,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Blade Conversion Kit (99944200418)
- ZORO SELECT Universal Canopy, 20 Ft. X 18 Ft. (11C543)
- DIXON Garden Hose Fitting, 1/2"MBarb x3/4" FGHT (5910812SS)
- ZORO SELECT Plant Protection, 10FT x 12 Ft (NS12)
- FLASH FURNITURE Coppr Metal Outdoor Stool, 30" (ET-3534-30-POC-GG)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair (TT-TT002-ESP-GG)
- FLASH FURNITURE Lila 4 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-GY-GG)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- FLASH FURNITURE Lila 4 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BK-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- FLASH FURNITURE 2PK Black-Gold Metal Indoor-Outdoor Chair - Bistro (2-CH-61200-18-BQ-GG)
- Flash Furniture Patio Dining Chairs & Stools