Shop All Patio Umbrellas
Flash Furniture
Teal 9 FT Umbrella and Black Cement Base, 2 PC Set
Mfr # GM-402003-UB19B-TL-GG
Zoro # G705369690
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Size 104.5L X 101.25H X 104.5W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GM-402003-UB19B-TL-GG
- Zoro # G705369690
- UPC # 196861002663
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Overall Size | 104.5L X 101.25H X 104.5W |
Details
Color | Teal |
Description
Provide shade to friends and family on your deck or poolside or patrons dining outdoors at your cafe, restaurant or eatery with this 9 foot patio umbrella with a universal black cement base. The polyester round umbrella top blocks sunlight and UV rays and can make your environment feel up to 10 degrees cooler. 8 solid steel ribs give this outdoor table umbrella a uniform shape that will protect your electronic devices and pets from overheating and outdoor furniture from fading due to sun exposure. A ventilated top allows heat to escape and prevents the wind from turning your umbrella into a large kite. The black weatherproof umbrella base turns your table umbrella into a freestanding patio umbrella.
Strength and durability are two of the most important features of any product and this outdoor umbrella and base set has it all. The polyester top is 30+ UV resistant to keep it looking great season after season. The 1.5 inch aluminum poles are powder coated and rust and corrosion resistant providing a long-lasting foundation that holds up to light breezes and light rain. The sturdy cement base foundation is covered by a plastic polymer that will resist cracking and rotting and will withstand the elements and still look great. The base weighs 30 pounds and will hold up to a 10 ft. umbrella. The powder coated steel post has 3 adapters to accommodate umbrella poles from 1.38 - 1.96 inches and a handy knob to ensure a tight fit. When the sun changes position simply press the tilt button to move this outdoor patio umbrella into the perfect place to keep you comfortably shaded.
If you notice this 2 piece patio set has gathered dust or the inevitable bird bomb, use a water based cleaner to remove soil. Press down the lock button and attach the pole extension for quick setup in under 10 minutes. Pair with our commercial grade round or square indoor-outdoor steel patio table set or ratteal indoor-outdoor plastic folding table for the complete look.
Strength and durability are two of the most important features of any product and this outdoor umbrella and base set has it all. The polyester top is 30+ UV resistant to keep it looking great season after season. The 1.5 inch aluminum poles are powder coated and rust and corrosion resistant providing a long-lasting foundation that holds up to light breezes and light rain. The sturdy cement base foundation is covered by a plastic polymer that will resist cracking and rotting and will withstand the elements and still look great. The base weighs 30 pounds and will hold up to a 10 ft. umbrella. The powder coated steel post has 3 adapters to accommodate umbrella poles from 1.38 - 1.96 inches and a handy knob to ensure a tight fit. When the sun changes position simply press the tilt button to move this outdoor patio umbrella into the perfect place to keep you comfortably shaded.
If you notice this 2 piece patio set has gathered dust or the inevitable bird bomb, use a water based cleaner to remove soil. Press down the lock button and attach the pole extension for quick setup in under 10 minutes. Pair with our commercial grade round or square indoor-outdoor steel patio table set or ratteal indoor-outdoor plastic folding table for the complete look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRA CELL LABS DMG Tie-Up Relief 5 lbs. (2024-5LB)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- MTD Shaft-Axle Lh (TT-1A646034390)
- BIRD-X Bird-X Transonic Bugchaser Ultrasonic Insect Deterrent Device - (TX-BUG)
- FLASH FURNITURE Montego 9 FT Round Umbrella with 32 Solar LED Lights and Crank and Tilt Functionality in Red (GM-WL-U22002B-RED-GG)
- FLASH FURNITURE Elizabeth 15 FT Triple Head Patio Umbrella with Crank and Tilt Functionality in Tan (GM-WL-UU021-TAN-GG)
- FLASH FURNITURE Gray 9 FT Round Umbrella - Crank and Tilt Function (GM-402003-GY-GG)
- FLASH FURNITURE Sedona 10FT Round Umbrella w/32 Solar LED Lights, Built in Cross Base, Easy Lift/Tilt Function, Gry (GM-WL-UU012-GRY-GG)
- FLASH FURNITURE Elizabeth 15 FT Triple Head Patio Umbrella with Crank and Tilt Functionality in Gray (GM-WL-UU021-GRY-GG)
- RIO BEACH 7 ft Beach umbrella with sand anchor (UB77-28-1)
- LIVING ACCENTS 9 ft. Tiltable Brick Market Umbrella (UM90BBKOBD-03)
- Flash Furniture Patio Umbrellas