Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Teak Poly Resin Adirondack Chair 4PK
Mfr # 4-JJ-C14501-TEAK-GG
Zoro # G701238778
product price: $552.99
/pk 4, $138.25/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Color Teak
- Material Polystyrene, Stainless Steel
- Overall Height 35
- Weight 120
- Capacity 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-C14501-TEAK-GG
- Zoro # G701238778
- UPC # 889142984528
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35 |
Overall Length | 33.5 |
Overall Width | 29.5 |
Details
Color | Teak |
Material | Polystyrene, Stainless Steel |
Weight | 120 |
Capacity | 350 |
Description
If you're looking for attractive seating that will allow you to relax and unwind then search no more. The classic design of this set of 4 teak adirondack chairs has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard a comfortable chair is essential. This lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. This 4 pack of all-weather adirondack chairs beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 635-362 Decompression Valve For Stihl Many Chainsaws 1128 020 9400 (635-362)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-50X70)
- DP INDUSTRIES Plastic Plant Labels (TC458M)
- AXXE Herbicide (Axxe)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- FLASH FURNITURE Paladin Black Outdoor Folding Patio Sling Chair, 2PK (2-TLH-SC-044-BKBK-GG)
- FLASH FURNITURE 2 Pack Gray Stacking Wicker Patio Armchairs, 2PK (2-TW-3WBE073-GY-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD632009D-2-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Black Faux Wood (JJ-C14703-BK-GG)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- HAMMAKA Hammaka Cradle Chair Blue Wood Dowels (10031-KP)
- Flash Furniture Patio Club Chairs & Chaise Lounges