Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Teak Poly Resin Adirondack Chair 2PK
Mfr # 2-JJ-C14501-TEAK-GG
Zoro # G501238763
original price:
$310.99
7% off
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Teak
- Material Polystyrene, Stainless Steel
- Overall Length 33.5
- Weight 60
- Capacity 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14501-TEAK-GG
- Zoro # G501238763
- UPC # 889142984634
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 33.5 |
Overall Height | 35 |
Overall Width | 29.5 |
Details
Color | Teak |
Material | Polystyrene, Stainless Steel |
Weight | 60 |
Capacity | 350 |
Description
If you're looking for attractive seating that will allow you to relax and unwind then search no more. The classic design of this set of 2 teak adirondack chairs has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard a comfortable chair is essential. This lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. This 2 pack of all-weather adirondack chairs beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- DRAMM Dramm Touch‘N Flow Pistol Adjustable Watering Nozzle (12723)
- A & I PRODUCTS Belt, Fan (Set/2) 22" x6" x1" (A-3637306M91)
- MTD Chute-Flange-Keepe (731-0851A)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge with Arms, 2PK (2-JJ-LC323-BLK-GRY-GG)
- FLASH FURNITURE Navy Blue Modern Dual Slat Back Adirondack Chair (JJ-C14509-NV-GG)
- FLASH FURNITURE Black Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-BK-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Round Back (CO-3-SKY-GG)
- FLASH FURNITURE Espresso Wicker Patio Chairs & Cream Cushions, PK 2 (2-TW-3WBE074-BR-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- QUIK SHADE Purple Kids Chair (167578PK8)
- Flash Furniture Patio Furniture