Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Teak Adirondack Side Table and 2 Chair Set
Mfr # JJ-C14501-2-T14001-TEAK-GG
Zoro # G901929766
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teak
- Overall Height 35
- Weight 70.9
- Overall Width 29.5
- Material Polystyrene, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14501-2-T14001-TEAK-GG
- Zoro # G901929766
- UPC # 840196323046
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35 |
Overall Width | 29.5 |
Overall Length | 33.5 |
Details
Color | Teak |
Weight | 70.9 |
Material | Polystyrene, Stainless Steel |
Capacity | 350 |
Description
Everything you need to relax and unwind is right at your fingertips when you order this Adirondack style side table and 2 chair set. The classic design of this seating set has stood the test of time and will create a soothing atmosphere. A perfect addition to your patio, deck, or sunroom, this versatile indoor/outdoor conversation set invites you to settle in and stay awhile. Whether you're hanging out on the deck or around the firepit in the backyard comfort is essential. The Adirondack chairs have an extra wide back which allows space for decorative pillows or cushions and a slanted seat that encourages you to recline. The outdoor side table mimics the look of your chairs and holds your drinks, snacks, or your latest read. Boasting a faux wood look that is UV protected and constructed of weather-resistant polystyrene, this patio table and chair set is designed to hold up in many environments. Unlike traditional wood furniture there is no back breaking sanding, painting, or sealing and this low maintenance table and 2 chair set won't rot, peel, or splinter. Easily clean spills, dirt, or dust with water and a neutral detergent. Assembly takes less than 30 minutes with the included tools and illustrated instructions. This all-weather Adirondack set beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Driven Disc (7041855YP)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Blue/Red) (475884FHW)
- DB ELECTRICAL Oil Pressure Switch For Case International Harvester 580K (1709-0920)
- RAINBIRD NATIONAL SLS CPCPF Solenoid Kit (SRK-CP/CPF)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-BK-GG)
- FLASH FURNITURE Navy Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-NV-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- FLASH FURNITURE 2 PK Navy Poly Resin Adirondack Rocking Chairs (JJ-C14705-WH-2-GG)
- FLASH FURNITURE Blue Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-BL-GG)
- COSCO Outdoor/Indoor Stacking Resin Chair with Square Back and Arms, Gray, 2PK (87532GRY2E)
- Flash Furniture Patio Club Chairs & Chaise Lounges