Shop All Dining Room Chairs
Flash Furniture
Taupe Round Back Dining Chair
Mfr # LE-S-T-MON-GG
Zoro # G7093958
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam; Back, Seat: Vinyl
- Overall Height 39"
- Overall Depth 20"
- Frame Material Resin
- Backrest Padded Rounded Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-S-T-MON-GG
- Zoro # G7093958
- UPC # 889142740483
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Overall Height | 39" |
Overall Depth | 20" |
Width | 19-3/4" |
Details
Item | King Louis Chair |
Material | Foam; Back, Seat: Vinyl |
Frame Material | Resin |
Backrest | Padded Rounded Back |
Color | Taupe Vinyl/Silver Frame |
Series | Hercules |
Weight Capacity | 900 lb. |
Description
Taupe Round Back Dining Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Task Chair, Adjustable, Black (B6456-BK)
- HON Task Chair, Black (HONI2UL2AC10TK)
- HOLLAND BAR STOOL CO 42" Black North Dakota State Pub Table (L216B4228NDakSt-B)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64111)
- FLASH FURNITURE Dining Chair, Hercules, Walnut Wood (XU-DG-W0006-WAL-GG)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK4 (4-XU-DG-W0236-GG)
- FLASH FURNITURE 18" Light Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LB-BK-GG)
- FLASH FURNITURE Black Commercial Wooden Spindle Back Chairs, PK 2 (ZH-8101WR-BK-2-GG)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK2 (2-XU-DG-W0236-GG)
- FLASH FURNITURE 18" Dark Gray LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-GY-BK-GG)
- BAXTON STUDIO Harland Mid-Century Modern Black Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11679-ZORO)
- Flash Furniture Dining Room Chairs