Shop All Accent Chairs
Flash Furniture
Taupe Faux Linen Upholstered Tufted Chair
Mfr # IS-22271C-TAUPE-GG
Zoro # G105812345
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 500
- Overall Height 31.5
- Overall Length 30
- Overall Width 30.25
- Material Fabric, Foam, Metal, Plywood, Polyester, Wood Veneer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # IS-22271C-TAUPE-GG
- Zoro # G105812345
- UPC # 840196379067
- Country of Origin Malaysia
- Category Accent Chairs
Dimensions
Overall Height | 31.5 |
Overall Length | 30 |
Overall Width | 30.25 |
Details
Weight Capacity | 500 |
Material | Fabric, Foam, Metal, Plywood, Polyester, Wood Veneer |
Color | Taupe |
Description
Clean lines and simple, but sophisticated, style make this commercial grade mid-century modern armchair a welcome addition in any home or business. Upholstered in faux linen fabric and boasting tufting on the back and seat cushions, this chair lends a chic, updated look that is sure to please.
Durability is just as important as great looks and this modern chair has plenty of both. Real wood legs and a sturdy wooden frame allow this chair to hold up to 300 lbs. static weight while generous foam padding paired with pocket springs adds an extra supportive feel. Fixed floor glides prevent damage to your hard flooring surfaces and the attached seat cushion keeps your space tidy but the back cushion can be removed.
Assemble your new armchair in less than 30 minutes with the included materials and easily keep it looking new by cleaning with a damp cloth.
Durability is just as important as great looks and this modern chair has plenty of both. Real wood legs and a sturdy wooden frame allow this chair to hold up to 300 lbs. static weight while generous foam padding paired with pocket springs adds an extra supportive feel. Fixed floor glides prevent damage to your hard flooring surfaces and the attached seat cushion keeps your space tidy but the back cushion can be removed.
Assemble your new armchair in less than 30 minutes with the included materials and easily keep it looking new by cleaning with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Cafetorium Plastic Stack Chair, Charcoal (8820-11-20)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", Brown (212BMC97)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - White (1300)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Chair (IS-22271C-GY-GG)
- FLASH FURNITURE Black LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BKL-GG)
- FLASH FURNITURE Duncan Large Gray Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-GY-GG)
- FLASH FURNITURE Dark Gray Faux Leather Wingback Accent Chair (QY-B235-DGY-GG)
- FLASH FURNITURE Kids Dusty AquaSoft Gold Faux Fur Saucer Chair (FV-FMC-030-DTAQ-SGD-GG)
- FLASH FURNITURE Light Gray Fabric Parsons Chair with Mahogany Legs (QY-A37-9061-LGY-GG)
- FABULAXE Pink Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair (QI004061.PK)
- Flash Furniture Accent Chairs