Shop All Waiting Room & Guest Chairs
Flash Furniture
Task Office Chair, 30"L44"H, Adjustable Padded, HerculesSeries
Mfr # GO-2132-LEA-GG
Zoro # G3609809
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable Padded
- Overall Height 44"
- Overall Depth 30"
- Back Color Black
- Caster Type Dual Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # GO-2132-LEA-GG
- Zoro # G3609809
- UPC # 889142002093
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 44" |
Overall Depth | 30" |
Width | 29-1/4" |
Height | 39-1/2" |
Details
Item | Task Office Chair |
Arm Style | Adjustable Padded |
Back Color | Black |
Caster Type | Dual Wheel |
Frame Material | Metal |
Backrest | Mid Back with Built-In Lumbar Support |
Color | Black |
Series | Hercules |
Weight Capacity | 400 lb. |
Material | Back, Seat: Leather/Faux Leather |
Style | Guest Chair |
Description
Black 400Lb Mid-Back Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Max 4 Pack Ghost Chair with Arms in Transparent Crystal (4-FH-124-APC-CLR-GG)
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P10)
- OKLAHOMA SOUND Jumbo Presentation A/V Cart (PRC400)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Gray Mesh (BL-ZP-806-GY-GG)
- FLASH FURNITURE Clear Chair, 24 W 24" L 31.75 H, Polycarbonate, Rubber Seat, Alonza Series (FH-132-CPC1-GG)
- FLASH FURNITURE OxbloodLuxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, VinylSeat, TraditionalSeries (B-Z105-OXBLOOD-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-WHITE-M-GG)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- FLASH FURNITURE Executive Side Reception Chair, 29"L39-1/4"H, Padded, LeatherSeat, HerculesSeries (GO-2136-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-MAHW-GG)
- Flash Furniture Seating