Shop All Task Chairs
Flash Furniture
Task Chair, 17-1/4" to 21", Purple
Mfr # H-2376-F-PUR-GG
Zoro # G3635961
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Height Range 17-1/4" to 21"
- Backrest Padded Back
- Caster Type Dual Wheel
- Material Chrome, Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # H-2376-F-PUR-GG
- Zoro # G3635961
- UPC # 847254017718
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/4" to 21" |
Overall Height | 37-1/2" |
Details
Office Chair Style | Task Chair |
Backrest | Padded Back |
Caster Type | Dual Wheel |
Color | Purple |
Item | Swivel Task Chair w/Arms,Chrm Bse,Purple |
Material | Chrome, Mesh |
Weight Capacity | 250 lb. |
Frame Material | Metal |
Adjustable | Swivel |
Style | Task Chair |
Description
Swivel Task Chair w/Arms,Chrm Bse,Purple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105906L.NN)
- BOSS Black Chair, 30 1/2 in W 27" L 45-1/2" H, Fixed, Vinyl Seat (B990-CP)
- LORELL Lorell Wall Clock, Width: 13.3" (LLR60994)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- FLASH FURNITURE White Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-WH-RLB-GG)
- FLASH FURNITURE Contemporary Chair, 18", Orange (LF-7-07C-ORNG-GG)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Purple (WA-3074-PUR-A-GG)
- FLASH FURNITURE Metal Contemporary Chair, 17" to 20-1/2", Fixed Arms, Black (GO-228S-BK-LEA-GG)
- FLASH FURNITURE Leather Contemporary Chair, 17-1/2" to 20-1/2", Fixed Arms, Black (LF-W-61B-2-GG)
- BOSS Fabric Task Chair, Adjustable, Black (B9091-BK)
- Flash Furniture Seating