Shop All Task Chairs
Flash Furniture
Task Chair, 17-1/4" to 21", Pink
Mfr # H-2376-F-PINK-GG
Zoro # G3620403
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Height Range 17-1/4" to 21"
- Backrest Padded Back
- Caster Type Dual Wheel
- Overall Height 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # H-2376-F-PINK-GG
- Zoro # G3620403
- UPC # 847254017893
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/4" to 21" |
Overall Height | 37-1/2" |
Details
Office Chair Style | Task Chair |
Backrest | Padded Back |
Caster Type | Dual Wheel |
Weight Capacity | 250 lb. |
Color | Pink |
Material | Chrome, Mesh |
Frame Material | Metal |
Style | Task Chair |
Description
Pink Mid-Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS TOUCH Valance Clip for 3-1/2 in. Vertical Blinds Smooth Valance (NMVTVCSM)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6430B)
- FLASH FURNITURE Advantage Walnut X-Back Chair, PK2 (X-BACK-W-2)
- FLASH FURNITURE 70 Gray TV Stand with Shelves and Storage (ZG-129-70-GY-GG)
- FLASH FURNITURE Mesh Task Chair, 20 3/4-, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-BK-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Orange (H-8369F-ORG-GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- FLASH FURNITURE Gray Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-DKGY-RLB-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18-1/2" to 22-1/2", Fixed Arms, Grey (LF-W23-GREY-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Turquoise (H-2376-F-TUR-GG)
- Flash Furniture Office Chairs