Shop All Task Chairs
Flash Furniture
Task Chair, 17-1/4" to 21", Burgundy
Mfr # H-2376-F-BY-GG
Zoro # G3614410
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Height Range 17-1/4" to 21"
- Backrest Padded Back
- Caster Type Dual Wheel
- Material Chrome, Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # H-2376-F-BY-GG
- Zoro # G3614410
- UPC # 847254017817
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/4" to 21" |
Overall Height | 37-1/2" |
Details
Office Chair Style | Task Chair |
Backrest | Padded Back |
Caster Type | Dual Wheel |
Color | Burgundy |
Material | Chrome, Mesh |
Frame Material | Metal |
Weight Capacity | 250 lb. |
Style | Task Chair |
Description
Burgundy Mid-Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 19" x 1/2" (810838)
- DMI Gel Cushion, 16"L x 18"W Gel/Foam Black (513-7645-0200)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 3/4" (122173)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Blue (GO-1691-1-BLUE-GG)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, Adjustable Padded, Black (BT-660-1-BK-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197220X000-BK-GG)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- FLASH FURNITURE Desk Chair, Mesh, Tan Mesh/White Frame (BL-X-5M-WH-TAN-GG)
- BOSS Mesh Task Chair, Loop, Pink (B6416-PK)
- Flash Furniture Task Chairs