Shop All Folding Chairs
Flash Furniture
Tantalizing Teal Folding Chair
Mfr # 4-HF3-TEAL-GG
Zoro # G2797175
product price: $126.99
/pk 4, $31.75/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-HF3-TEAL-GG
- Zoro # G2797175
- UPC # 889142047520
- Country of Origin China
- Category Folding Chairs
Details
Item | Tantalizing Teal Folding Chair,PK4 |
Color | Tantalizing Teal |
Style | Folding Chair |
Description
Tantalizing Teal Folding Chair,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23745)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-TR18-GG)
- FLASH FURNITURE Vinyl Folding Chair, Gray (HA-MC309AV-GY-GG)
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-70-WH-GG)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-SILVERVEIN-GY-GG)
- FLASH FURNITURE Hard Gold Vinyl Chiavari Chair Cushion, PK20 (20-BH-GOLD-HARD-VYL-GG)
- FLASH FURNITURE Beige Vinyl Folding Chair (2-HA-MC309AV-BGE-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Grey - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-GREY-GG)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC320AF-BG-GG)
- Flash Furniture Folding Chairs