Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Tan Rattan Rope Chairs - Light Gray Cushions, PK 2
Mfr # TW-VN017-TAN-GG
Zoro # G005668431
product price: $306.99
/pk 2, $153.50/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31.25
- Overall Length 23
- Color Tan/Light Gray
- Overall Width 27.5
- Material Fabric, Foam, Plastic: Polyethylene, Polyester, Steel, Wicker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TW-VN017-TAN-GG
- Zoro # G005668431
- UPC # 840196357034
- Country of Origin Viet Nam
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 31.25 |
Overall Length | 23 |
Overall Width | 27.5 |
Details
Color | Tan/Light Gray |
Material | Fabric, Foam, Plastic: Polyethylene, Polyester, Steel, Wicker |
Capacity | 300 |
Description
Take in the outdoors or curl up inside and enjoy a rainy day with this set of 2 polyethylene rattan rope chairs. The rounded seat mimics the look of a papasan chair while the woven rope design, atop powder coated steel frames, gives a trendy, boho look to any space. Thickly padded, and oh so comfy, the polyester back and seat cushions boast a comfort foam core so you can enjoy some solitude or catching up with friends in absolute comfort.
Weather and fade resistant materials over powder coated steel frames make these chairs ideal for indoor and outdoor use and accommodate up to 300 lbs. static weight per chair for worry-free seating. Your indoor flooring will remain safe from damage with the integrated fixed floor glides so feel free to move these chairs to any room in your home. Included tools and step-by-step illustrated instructions allow you to assemble each chair in under 10 minutes and a damp cloth makes quick work of cleanup. Zippered, removable chair cushions may be hand washed and air dried for a deeper clean.
Weather and fade resistant materials over powder coated steel frames make these chairs ideal for indoor and outdoor use and accommodate up to 300 lbs. static weight per chair for worry-free seating. Your indoor flooring will remain safe from damage with the integrated fixed floor glides so feel free to move these chairs to any room in your home. Included tools and step-by-step illustrated instructions allow you to assemble each chair in under 10 minutes and a damp cloth makes quick work of cleanup. Zippered, removable chair cushions may be hand washed and air dried for a deeper clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Shaft-Blade 4.25" , Short Shoulder (9076)
- BRIGGS & STRATTON Rewind Starter Spring (710270)
- CHAPIN CHAPIN 6-7742 Replacement Extension Wand, Brass, For 22790XP, 22090XP and 1352 Compression Sprayer (2133900)
- RV DESIGNER RV Designer H697 Hehr Window Latch - Double Pane (H697)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- FLASH FURNITURE White Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-WH-GG)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- FLASH FURNITURE Navy Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-NV-GG)
- FLASH FURNITURE Navy Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-NV-GG)
- BOOK PUBLISHING CO Adult Rocking Chair - Cherry (GR301208)
- Flash Furniture Patio Furniture