Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Tan 3-Seater Convertible Canopy Patio Swing/Bed
Mfr # TLH-007-TAN-GG
Zoro # G701929744
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 800
- Overall Length 48
- Weight 74
- Color Tan
- Overall Width 86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TLH-007-TAN-GG
- Zoro # G701929744
- UPC # 889142966272
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 48 |
Overall Width | 86 |
Overall Height | 68 |
Details
Capacity | 800 |
Weight | 74 |
Color | Tan |
Material | Polyester, Steel |
Finish | Black Powder Coat |
Description
Take some time to unwind with a cool drink and let the rhythmic motion of this covered patio swing lull you into relaxation. An adjustable polyester canopy will allow you to decide how much sunlight you receive while the removeable back and seat cushions will keep you comfortable. If you feel like hanging out with friends and family, the quality steel frame is capable of holding up to 800 pounds and will comfortably seat up to 3 adults. Are you ready for some alone time? Curl up with a good book or recline the back and attach it to the frame to make a flat bed for an afternoon nap in the fresh air. The rich tan fabric of the canopy and cushions pairs nicely with the black frame finish and the two neutrals complement each other to create a sophisticated look for your outdoor space. Fixed plastic floor glides will allow the set to move easily and the polyester material is easily cleaned with a water based cleaner for easy maintenance. Reduce stress and make the most of your evenings and weekends with this patio porch swing that is sure to become your go-to seat.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Phoenix Faucets PF214349 Two-Handle 8" Tub/Shower Diverter Faucet w Shower Head Kit-Plastic, Chrome (PF214349)
- GEMPLERS Poly Scoop Shovel (GPLS-W)
- CHAMPION SPORTS Champion Sports ZSCREEN 5 x 7 ft. Pitching Z Screen (ZSCREEN)
- ARNOLD Inner Tube 4.00X6 Tb-68 (490-328-0005)
- FLASH FURNITURE Black All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BK-GG)
- FLASH FURNITURE Black/Black Adjustable Chaise Lounge with Arms (JJ-LC323-BLK-BLK-GG)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- FLASH FURNITURE Brown Rattan Patio Chair with Dark Red Frame (SDA-AD632009D-1-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-BL-GG)
- EJOY Acapulco White Woven Patio Chair for Indoor and Outdoor Use Set of 2 Pieces (AcapulcoChair_White_2pc)
- Flash Furniture Outdoor Chairs