Shop All Dining Room Tables & Sets
Flash Furniture
Tablet Arm Chair, Right Hand Flip-Up, Gray, 21" W, 25.5" L, 32" H, Gray
Mfr # RUT-EO1-GY-RTAB-GG
Zoro # G3629573
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21"
- Length 25.5"
- Height 32"
- Tabletop Color Gray
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RUT-EO1-GY-RTAB-GG
- Zoro # G3629573
- UPC # 812581018752
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 21" |
Length | 25.5" |
Height | 32" |
Depth | 28" |
Details
Item | Tablet Arm Chair,Right Hand Flip-Up,Gray |
Tabletop Color | Gray |
Frame Color | Black |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Gray |
Material | Plastic |
Type | Ergonomic Shell Chair with Right Handed Flip-Up Tablet Arm |
Description
Tablet Arm Chair,Right Hand Flip-Up,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Imperial 741013 Baseline Sports NFL New York Giants Counter & Pub Chair; Set Of 2 (741013)
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- DESIGN TOSCANO Honor the Pooch: Boston Terrier Holiday Dog Angel Ornament (JH170716)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Black/Walnut, Laminate (20092)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-BK-RTAB-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W, 22" L, 28.5" H (XU-T2222-GG)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain (XU-MAHTB-2424-TR18B-3CFR-GG)
- FLASH FURNITURE Square Table-RD Base, Laminate Blk, 24", Square, 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-2424-TR18B-3CFR-GG)
- FLASH FURNITURE Rectangular Gray Marble Laminate Table T (XU-2442-MAR-GG)
- EAST WEST FURNITURE East West NAC-SBR-W Napoleon styled chair with wood seat; Saddle Brown - Pack of 2 (NAC-SBR-W)
- Flash Furniture Dining Room Tables & Sets