Shop All Dining Room Tables & Sets
Flash Furniture
Tablet Arm Chair, Right Hand Flip-Up, Burg, 21" W, 25.5" L, 32" H, Burgundy
Mfr # RUT-EO1-BY-RTAB-GG
Zoro # G3627412
original price:
$120.06
39% off
new price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21"
- Length 25.5"
- Height 32"
- Tabletop Color Burgundy
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RUT-EO1-BY-RTAB-GG
- Zoro # G3627412
- UPC # 812581018721
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 21" |
Length | 25.5" |
Height | 32" |
Depth | 28" |
Details
Item | Tablet Arm Chair,Right Hand Flip-Up,Burg |
Tabletop Color | Burgundy |
Frame Color | Black |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Burgundy |
Type | Ergonomic Shell Chair with Right Handed Flip-Up Tablet Arm |
Material | Plastic |
Description
Tablet Arm Chair,Right Hand Flip-Up,Burg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Satin Brass (01STRAP7572SB1)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2083)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- FLASH FURNITURE Square Square Table Top, Black or Mahogany Rever, 24" W, 24" L, 1.125" H, Black/Mahogany (XU-MBT-2424-GG)
- FLASH FURNITURE 30 W, 47.25 L, 29.75 H, Particleboard, Rubberwood (Parawood) Top (EM-DT16001-WAL-GG)
- FLASH FURNITURE Square Square Table Top with Black or Mahogany, 42" W, 42" L, 1.125" H, Black/Mahogany (XU-MBT-4242-GG)
- FLASH FURNITURE Rectangle 40.25 W, 84 L, 30 H, Pine Wood, Steel Top, Wood Grain (XA-F-84X40-WH-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24SQ-020BGECHR2-GG)
- FLASH FURNITURE Everly 60in Solid Wood Trestle Base Dining Table, Farmhouse Style Commercial Grade Table for 6 (KER-T-851-WHT-60-GG)
- SAFAVIEH Forest Drop Leaf Dining Table, Grey Wash (DTB1000C)
- Flash Furniture Dining Room Tables & Sets