Shop All Dining Room Tables & Sets
Flash Furniture
Tablet Arm Chair, Left Hand Flip-Up, Blu, 21" W X 25.5" L X 32" H, Blue
Mfr # RUT-EO1-BL-LTAB-GG
Zoro # G3638807
original price:
$120.06
18% off
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21"
- Length 25.5"
- Height 32"
- Tabletop Color Blue
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # RUT-EO1-BL-LTAB-GG
- Zoro # G3638807
- UPC # 812581018684
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 21" |
Length | 25.5" |
Height | 32" |
Depth | 28" |
Details
Item | Tablet Arm Chair,Left Hand Flip-Up,Blu |
Tabletop Color | Blue |
Frame Color | Black |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Plastic |
Color | Blue |
Type | Ergonomic Shell Chair with Left Handed Flip-Up Tablet Arm |
Application | Multipurpose |
Description
Tablet Arm Chair,Left Hand Flip-Up,Blu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Literature Rack, Compartment 11, Blk (402-08)
- ROYAL TRADING Wash Cloth Economy Terry, 12 x 12 x 100, 12PK (1001320)
- LORELL CHAIR, GUEST, MESH, BK (LLR30953)
- GROEN Switch Rocker (Z087951)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W X 28 L X 28 H, Clear (TLH-073R-DK-BN-GG)
- FLASH FURNITURE Round Table Set, 36" W X 36" L X 30" H, Laminate, Wood Grain (HDBF1002-GG)
- FLASH FURNITURE Rectangle Black Metal Table, 30.25" x 60", 30.25" W X 60" L X 30.5" H, Wood, Wood Grain (CH-61010-29M1-BK-GG)
- FLASH FURNITURE Round 39.25" W X 39.25" L X 29" H, Glass, Clear (CH-8-GG)
- FLASH FURNITURE Round Restaurant Table Base with 4" Dia., 24" W X 24" L X 28.5" H, Cast Iron, Iron, Black (XU-TR24-GG)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W X 23.25" L X 79.5" H, Black (XA-24-COTA-DY-GG)
- FLASH FURNITURE Round Laminate Table, 30" W X 30" L X 43.125" H, Laminate, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- Flash Furniture Dining Room Tables & Sets