Shop All Dining Room Tables & Sets
Flash Furniture
Tablet Arm Chair, Left Hand Flip-Up, Blk, 21" W, 25.5" L, 32" H, Black
Mfr # RUT-EO1-BK-LTAB-GG
Zoro # G3638761
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21"
- Length 25.5"
- Height 32"
- Tabletop Color Black
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # RUT-EO1-BK-LTAB-GG
- Zoro # G3638761
- UPC # 812581018653
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 21" |
Length | 25.5" |
Height | 32" |
Depth | 28" |
Details
Item | Tablet Arm Chair,Left Hand Flip-Up,Blk |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Black |
Material | Plastic |
Type | Ergonomic Shell Chair with Left Handed Flip-Up Tablet Arm |
Description
Tablet Arm Chair,Left Hand Flip-Up,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Desk Chair, Fabric, 18" Height, Fixed Arms, Silver, Black (2309BK4PK)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 30x47 (ALI15243-C3047GG)
- ELECTRIDUCT HD 24" Mirror and Picture Hanger- w/ Walldog Anchorless Screws (HM-24D)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- FLASH FURNITURE Rectangle Yellow Metal Table Set, 31.5SQ, 31.5" W, 63" L, 29.5" H, Metal Top, Green (ET-CT005-GN-GG)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W, 23.25" L, 79.5" H, Black (XA-24-COTA-DY-GG)
- FLASH FURNITURE Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-087RD-037BN2-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24RD-020BKCHR2-GG)
- FLASH FURNITURE Everly 60in Solid Wood Trestle Base Dining Table, Farmhouse Style Commercial Grade Table for 6 (KER-T-851-WHT-60-GG)
- MONARCH SPECIALTIES Dining Table, 48 in. Round, Small, Kitchen, Dining Room, Brown Veneer, Wood Legs, Transitional (I 1316)
- Flash Furniture Dining Room Tables & Sets