Shop All Coffee Tables
This Product is Discontinued
Flash Furniture
Table, Black Metal Legs, Rustic, Coffee (Discontinued)
Mfr # NAN-JH-1727-GG
Zoro # G5035690
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 45.25"
- Length 21.5"
- Height 17.5"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-JH-1727-GG
- Zoro # G5035690
- UPC # 889142218913
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 45.25" |
Length | 21.5" |
Height | 17.5" |
Depth | 45-1/4" |
Details
Item | Coffee Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Rustic |
Type | Coffee Table |
Material | Laminate (Table Top) |
Surface Material | Laminate |
Description
Table,Black Metal Legs,Rustic,Coffee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.