Shop All Waiting Room & Guest Chairs
Flash Furniture
Table and Chair Set, Chair: 23-1/4"LTable: 30"; Chair: 35"H, HerculesSeries
Mfr # XA-FARM-20-GG
Zoro # G7094423
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$959.99
Free 30-Day Returns
Key Features
- Overall Height Table: 30"; Chair: 35"
- Overall Depth Chair: 23-1/4"
- Back Color Wood
- Frame Material Wood
- Color Antique Rustic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XA-FARM-20-GG
- Zoro # G7094423
- UPC # 889142668282
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | Table: 30"; Chair: 35" |
Overall Depth | Chair: 23-1/4" |
Width | Table: 38"; Chair: 20-1/4" |
Details
Item | Table and Chair Set |
Back Color | Wood |
Frame Material | Wood |
Color | Antique Rustic |
Series | Hercules |
Weight Capacity | 400 lb. |
Material | Pine Wood; Back, Seat, Table Top: Wood |
Style | Dining Chair |
Description
Round Farm Table/4 Chair Set,60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Masonite Board Gray (6230H)
- FLASH FURNITURE Stack Chair, Ergo Shell, Plastic, Gray (RUT-EO1-GY-GG)
- BOSS Vinyl Executive Chair, Padded Arms (B7901)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Brown (493160OYF)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-CHY-BLKV-GG)
- FLASH FURNITURE Dining Chair, 20"L34-1/2"H, HerculesSeries (XU-698B-BLKV-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- FLASH FURNITURE Church Chair, 25" L 33-1/4" H, Fabric Seat, Hercules Series (FD-CH02185-SV-DKGY-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CLR-BLKV-GG)
- FLASH FURNITURE Advantage Medium Natural With White Grain X-Back Chair, PK2 (X-BACK-MOWG-2)
- Flash Furniture Office Chairs