Shop All Bar Height Stools
Flash Furniture
Swivel Batstool, X Back, Walnut Seat
Mfr # XU-6F8B-XSWVL-WALW-GG
Zoro # G3644468
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 30-1/4"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest X Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-6F8B-XSWVL-WALW-GG
- Zoro # G3644468
- UPC # 889142025214
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30-1/4" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | X Back |
Seat Material | Wood |
Finish | Powder-Coated |
Color | Walnut Wood Seat/Black Metal Frame |
Item | Swivel Batstool,X Back,Walnut Seat |
Material | Wood |
Description
Swivel Batstool,X Back,Walnut Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Regency Legacy Box File Mobile Pedestal Drawer Unit- Mahogany (LPMBF22MH)
- INFINITY INSTRUMENTS Red Tabletop Alarm Clock (15684RD-4360)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23705)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up (BL-LB-8801X-D-GG)
- FLASH FURNITURE NaturalWhite PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-NATWH-LTNAT-GG)
- FLASH FURNITURE 30" Yellow Metal Stool-Teak Poly Seat (CH-31320-30-YL-PL2T-GG)
- FLASH FURNITURE Gray Vinyl Barstool with Natural Wood Back, PK 2 (2-XU-DG6V6GYV-NAT-GG)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Bar Height Barstool in Gray Wash Walnut (ES-G1-29-GY-GG)
- FLASH FURNITURE BK 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-BK-GG)
- FLASH FURNITURE Distressed Blue-Tl Metal Stool (4-ET-3534-24-KB-GG)
- Flash Furniture Bar Height Stools